SB1709CW
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB1709CW

Eaton's B-Line series Enclosures

SB1709CW

Eaton's B-Line series Enclosures
SB1709CW 9in. CABLE RUNWAY TUBULAR
Item Number
SB1709CW
MFG Item Number
79903828753
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB1709CW
SB1709CW 9in. CABLE RUNWAY TUBULAR

Series Information

Specifications

Specifications
Manufacturer Part Number 79903828753
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB1709CW 9in. CABLE RUNWAY TUBULAR
Accessory Type Cable Runway
Nominal Width 9 "
Comments Tubular
Net Weight 0 lbs
Gross Weight 19 lbs