Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB211305FB
Eaton's B-Line series Enclosures
SB211305FB 5in. RUNWAY WALL ANGLE
MFG Item Number
79903833642
This item cannot be canceled or returned
Description
SB211305FB 5in. RUNWAY WALL ANGLE
Specifications
Specifications
| Manufacturer Part Number |
79903833642 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB211305FB 5in. RUNWAY WALL ANGLE SUPP KIT |
| Accessory Type |
Angle Support Kit |
| Nominal Width |
5 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.088 lbs |
SB211305FB
Eaton's B-Line series Enclosures