SB220410TG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB220410TG

Eaton's B-Line series Enclosures

SB220410TG

Eaton's B-Line series Enclosures
SB220410TG 2in. SUPPORT CHANNEL GRAY
Item Number
SB220410TG
MFG Item Number
79903801980
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB220410TG
SB220410TG 2in. SUPPORT CHANNEL GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number 79903801980
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB220410TG 2in. SUPPORT CHANNEL GRAY
Accessory Type Support Channel
Nominal Depth 2 "
Comments Gray
Net Weight 0 lbs
Gross Weight 18.6 lbs