Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Terminals
SB47801
Eaton's B-Line series Terminals
SB47801 COPPER CONNECTOR LUG,
MFG Item Number
79903802297
This item cannot be canceled or returned
Description
SB47801 COPPER CONNECTOR LUG,
Specifications
Specifications
| Manufacturer Part Number |
79903802297 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Terminals |
| Description |
SB47801 COPPER CONNECTOR LUG, MECHANICAL |
| Wire Size Range |
14-8 AWG |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
SB47801
Eaton's B-Line series Terminals