SB508108XUFB
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB508108XUFB

Eaton's B-Line series Enclosures

SB508108XUFB

Eaton's B-Line series Enclosures
SB508108XUFB
Item Number
SB508108XUFB
MFG Item Number
11732348
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB508108XUFB
SB508108XUFB

Series Information

Specifications

Specifications
Manufacturer Part Number 11732348
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB508108XUFB
Composition Metallic
Max Rack Units 58U
Panel Type Self Supporting Relay Rack
Nominal Height 108 "
Net Weight 0 lbs
Gross Weight 99.027 lbs