Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB5478084TG
Eaton's B-Line series Enclosures
SB5478084TG 23in. UFRR W/BOLTON BASE
MFG Item Number
79903827885
This item cannot be canceled or returned
Description
SB5478084TG 23in. UFRR W/BOLTON BASE
Specifications
Specifications
| Manufacturer Part Number |
79903827885 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB5478084TG 23in. UFRR W/BOLTON BASE |
| Composition |
Metallic |
| Max Rack Units |
45U |
| Panel Type |
Unequal Flange Equipment Rack |
| Nominal Height |
84 " |
| Nominal Width |
23 " |
| Net Weight |
0 lbs |
| Gross Weight |
118 lbs |
SB5478084TG
Eaton's B-Line series Enclosures