SB5547108TG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB5547108TG

Eaton's B-Line series Enclosures

SB5547108TG

Eaton's B-Line series Enclosures
SB5547108TG UNEQUAL FLANGE RELAY
Item Number
SB5547108TG
MFG Item Number
79903802621
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB5547108TG
SB5547108TG UNEQUAL FLANGE RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number 79903802621
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB5547108TG UNEQUAL FLANGE RELAY RACK
Composition Metallic
Max Rack Units 56U
Panel Type Unequal Flange Equipment Rack
Nominal Height 108 "
Nominal Width 23 "
Net Weight 0 lbs
Gross Weight 95.361 lbs