SB55608419U6FB
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB55608419U6FB

Eaton's B-Line series Enclosures

SB55608419U6FB

Eaton's B-Line series Enclosures
SB55608419U6FB
Item Number
SB55608419U6FB
MFG Item Number
79903820856
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB55608419U6FB
SB55608419U6FB

Series Information

Specifications

Specifications
Manufacturer Part Number 79903820856
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB55608419U6FB
Composition Metallic
Max Rack Units 43U
Panel Type Network Equipment Rack
Nominal Height 84 "
Nominal Width 19 "
Net Weight 33 lbs
Gross Weight 33 lbs