SB55608435U6TG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB55608435U6TG

Eaton's B-Line series Enclosures

SB55608435U6TG

Eaton's B-Line series Enclosures
SB55608435U6TG
Item Number
SB55608435U6TG
MFG Item Number
79903821695
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB55608435U6TG
SB55608435U6TG

Series Information

Specifications

Specifications
Manufacturer Part Number 79903821695
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB55608435U6TG
Composition Metallic
Max Rack Units 43U
Panel Type Network Equipment Rack
Nominal Height 84 "
Nominal Width 35 "
Net Weight 0 lbs
Gross Weight 39 lbs