SB5761140YZ
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB5761140YZ

Eaton's B-Line series Enclosures

SB5761140YZ

Eaton's B-Line series Enclosures
SB5761140YZ 1 NET BAY RELAY RACK
Item Number
SB5761140YZ
MFG Item Number
79903828029
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB5761140YZ
SB5761140YZ 1 NET BAY RELAY RACK

Series Information

Specifications

Specifications
Manufacturer Part Number 79903828029
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB5761140YZ 1 NET BAY RELAY RACK
Composition Metallic
Max Rack Units 75U
Panel Type Unequal Flange Equipment Rack
Nominal Height 140 "
Nominal Width 19 "
Net Weight 0 lbs
Gross Weight 131 lbs