Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB576A07YZ
Eaton's B-Line series Enclosures
SB576A07YZ PANEL ADAPTER KIT
MFG Item Number
79903826917
This item cannot be canceled or returned
Description
SB576A07YZ PANEL ADAPTER KIT
Specifications
Specifications
| Manufacturer Part Number |
79903826917 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB576A07YZ PANEL ADAPTER KIT |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Mounting |
| Kit |
Kit with Hardware |
| Comments |
Yellow |
| Nominal Height |
12 " |
| Nominal Width |
1 " |
| Nominal Depth |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.891 lbs |
SB576A07YZ
Eaton's B-Line series Enclosures