SB58108YZ
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB58108YZ

Eaton's B-Line series Enclosures

SB58108YZ

Eaton's B-Line series Enclosures
SB58108YZ 8in. CABLE TIE KIT
Item Number
SB58108YZ
MFG Item Number
12125664
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB58108YZ
SB58108YZ 8in. CABLE TIE KIT

Series Information

Specifications

Specifications
Manufacturer Part Number 12125664
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB58108YZ 8in. CABLE TIE KIT
Accessory Type Cable Tie Kit
Material Steel
Composition Metallic
Nominal Height 1 "
Nominal Width 1 "
Nominal Depth 8 "
Comments Plastic End Caps Included
Net Weight 0.31 lbs
Gross Weight 0.31 lbs