SB5848090UTG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB5848090UTG

Eaton's B-Line series Enclosures

SB5848090UTG

Eaton's B-Line series Enclosures
SB5848090UTG
Item Number
SB5848090UTG
MFG Item Number
79903828946
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB5848090UTG
SB5848090UTG

Series Information

Specifications

Specifications
Manufacturer Part Number 79903828946
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB5848090UTG
Composition Metallic
Max Rack Units 46U
Panel Type Open Frame
Nominal Height 90 "
Net Weight 0 lbs
Gross Weight 89.23 lbs