SB5848140TG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB5848140TG

Eaton's B-Line series Enclosures

SB5848140TG

Eaton's B-Line series Enclosures
SB5848140TG NON SEISMIC NET BAY ASSY
Item Number
SB5848140TG
MFG Item Number
79903817725
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB5848140TG
SB5848140TG NON SEISMIC NET BAY ASSY

Series Information

Specifications

Specifications
Manufacturer Part Number 79903817725
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB5848140TG NON SEISMIC NET BAY ASSY
Composition Metallic
Max Rack Units 75U
Panel Type Open Frame
Nominal Height 140 "
Net Weight 0 lbs
Gross Weight 115.71 lbs