SB5869096TG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB5869096TG

Eaton's B-Line series Enclosures

SB5869096TG

Eaton's B-Line series Enclosures
SB5869096TG SEISMIC NET BAY ASSEMBLY
Item Number
SB5869096TG
MFG Item Number
79903817921
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB5869096TG
SB5869096TG SEISMIC NET BAY ASSEMBLY

Series Information

Specifications

Specifications
Manufacturer Part Number 79903817921
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB5869096TG SEISMIC NET BAY ASSEMBLY
Composition Metallic
Max Rack Units 49U
Panel Type Open Frame
Nominal Height 96 "
Net Weight 0 lbs
Gross Weight 130.51 lbs