Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB5882054TG
Eaton's B-Line series Enclosures
SB5882054TG 54in. CHANNEL END GUARD
MFG Item Number
79903826655
This item cannot be canceled or returned
Description
SB5882054TG 54in. CHANNEL END GUARD
Specifications
Specifications
| Manufacturer Part Number |
79903826655 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB5882054TG 54in. CHANNEL END GUARD |
| Accessory Type |
Channel End Guard |
| Nominal Width |
54 " |
| Net Weight |
0 lbs |
| Gross Weight |
11 lbs |
SB5882054TG
Eaton's B-Line series Enclosures