SB59175084TG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB59175084TG

Eaton's B-Line series Enclosures

SB59175084TG

Eaton's B-Line series Enclosures
SB59175084TG 5in. X 84in. COVER
Item Number
SB59175084TG
MFG Item Number
79903826132
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB59175084TG
SB59175084TG 5in. X 84in. COVER

Series Information

Specifications

Specifications
Manufacturer Part Number 79903826132
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB59175084TG 5in. X 84in. COVER
Accessory Type Cover
Nominal Height 5 "
Nominal Width 84 "
Net Weight 0 lbs
Gross Weight 17.654 lbs