Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB59181/2140TG
Eaton's B-Line series Enclosures
SB59181/2140TG 1/2in. X 140 SEPARATOR
Item Number
SB59181/2140TG
MFG Item Number
79903826143
This item cannot be canceled or returned
Description
SB59181/2140TG 1/2in. X 140 SEPARATOR
Specifications
Specifications
| Manufacturer Part Number |
79903826143 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB59181/2140TG 1/2in. X 140 SEPARATOR |
| Accessory Type |
Separator |
| Nominal Height |
1/2 " |
| Nominal Width |
140 " |
| Net Weight |
0 lbs |
| Gross Weight |
57.78 lbs |
SB59181/2140TG
Eaton's B-Line series Enclosures