Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB591821/2138NB
Eaton's B-Line series Enclosures
SB59182 1/2138NB 2 1/2in. X 138in.
Item Number
SB591821/2138NB
MFG Item Number
79903826107
This item cannot be canceled or returned
Description
SB59182 1/2138NB 2 1/2in. X 138in.
Specifications
Specifications
| Manufacturer Part Number |
79903826107 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB59182 1/2138NB 2 1/2in. X 138in. SEPARATOR |
| Accessory Type |
Separator |
| Nominal Height |
2-1/2 " |
| Nominal Width |
138 " |
| Net Weight |
0 lbs |
| Gross Weight |
61.63 lbs |
SB591821/2138NB
Eaton's B-Line series Enclosures