Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Raceways
SB592723BNB
Eaton's B-Line series Raceways
SB592723BNB BLANK 23in. AC RACEWAY
MFG Item Number
79903826908
This item cannot be canceled or returned
Description
SB592723BNB BLANK 23in. AC RACEWAY
Specifications
Specifications
| Manufacturer Part Number |
79903826908 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Raceways |
| Description |
SB592723BNB BLANK 23in. AC RACEWAY |
| Length |
2 ' |
| Material |
Metallic |
| Color |
Blue |
| Comments |
Blank |
| Net Weight |
0 lbs |
| Gross Weight |
0.001 lbs |
SB592723BNB
Eaton's B-Line series Raceways