SB596S23103SSL
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB596S23103SSL

Eaton's B-Line series Enclosures

SB596S23103SSL

Eaton's B-Line series Enclosures
SB596S23103SSL 23in. DBL SD RCK MNTD
Item Number
SB596S23103SSL
MFG Item Number
11724119
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB596S23103SSL
SB596S23103SSL 23in. DBL SD RCK MNTD

Series Information

Specifications

Specifications
Manufacturer Part Number 11724119
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB596S23103SSL 23in. DBL SD RCK MNTD SHELF
Accessory Type Shelf
Nominal Width 23 "
Comments Double Sided
Net Weight 0 lbs
Gross Weight 11.58 lbs