SB596S23106AFB
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB596S23106AFB

Eaton's B-Line series Enclosures

SB596S23106AFB

Eaton's B-Line series Enclosures
SB596S23106AFB HVY DUTY SHLF 23in.
Item Number
SB596S23106AFB
MFG Item Number
79903832713
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB596S23106AFB
SB596S23106AFB HVY DUTY SHLF 23in.

Series Information

Specifications

Specifications
Manufacturer Part Number 79903832713
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB596S23106AFB HVY DUTY SHLF 23in. D10 AL
Accessory Type Shelf
Nominal Width 23 "
Comments Heavy Duty
Net Weight 0 lbs
Gross Weight 5.18 lbs