Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB704193930TG
Eaton's B-Line series Enclosures
SB704193930TG HEAVY DUTY WALL RACK
Item Number
SB704193930TG
MFG Item Number
79903823348
This item cannot be canceled or returned
Description
SB704193930TG HEAVY DUTY WALL RACK
Specifications
Specifications
| Manufacturer Part Number |
79903823348 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB704193930TG HEAVY DUTY WALL RACK |
| Composition |
Metallic |
| Panel Type |
Wall Mounted Network Equipment Rack |
| Nominal Height |
40 " |
| Nominal Width |
21 " |
| Nominal Depth |
30 " |
| Net Weight |
0 lbs |
| Gross Weight |
16.2 lbs |
SB704193930TG
Eaton's B-Line series Enclosures