Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB750190606TG
Eaton's B-Line series Enclosures
Item Number
SB750190606TG
MFG Item Number
79903817365
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903817365 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB750190606TG |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Mounting |
| Comments |
Gray |
| Nominal Height |
11 " |
| Nominal Width |
19 " |
| Nominal Depth |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
4.145 lbs |
SB750190606TG
Eaton's B-Line series Enclosures