Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Wireway
SB81323LTD6SL
Eaton's B-Line series Wireway
Item Number
SB81323LTD6SL
MFG Item Number
79903834394
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903834394 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
SB81323LTD6SL |
| Composition |
Metallic |
| Style |
Transition Tray |
| Nominal Length |
23 " |
| Nominal Width |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
4.325 lbs |
SB81323LTD6SL
Eaton's B-Line series Wireway