SB87019SX3EW
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB87019SX3EW

Eaton's B-Line series Enclosures

SB87019SX3EW

Eaton's B-Line series Enclosures
SB87019SX3EW 19in. X 3U EXT CABLE
Item Number
SB87019SX3EW
MFG Item Number
12586387
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB87019SX3EW
SB87019SX3EW 19in. X 3U EXT CABLE

Series Information

Specifications

Specifications
Manufacturer Part Number 12586387
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB87019SX3EW 19in. X 3U EXT CABLE MANAGER
Accessory Type Cable Manager
Nominal Width 19 "
Comments Single Sided
Net Weight 0 lbs
Gross Weight 3.765 lbs