SB87023S3SL
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB87023S3SL

Eaton's B-Line series Enclosures

SB87023S3SL

Eaton's B-Line series Enclosures
SB87023S3SL 23in. X 3U HRZ CABLE
Item Number
SB87023S3SL
MFG Item Number
79903833720
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB87023S3SL
SB87023S3SL 23in. X 3U HRZ CABLE

Series Information

Specifications

Specifications
Manufacturer Part Number 79903833720
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB87023S3SL 23in. X 3U HRZ CABLE MANAGER
Accessory Type Cable Manager
Nominal Width 23 "
Comments Single Sided
Net Weight 0 lbs
Gross Weight 4.214 lbs