Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals
SBC414
Blackburn, a T & B Brand Terminals
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SBC414 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Terminals |
| Description |
Aluminum Solar Panel Grounding Lug for Wire Range 14 - 4 AWG |
| Wire Size Range |
14-4 AWG |
| Material |
Aluminum |
| Approvals |
UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
SBC414
Blackburn, a T & B Brand Terminals