SBLT2-20-60-ETFE
Dwyer Instruments Sensors, SBLT2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBLT2-20-60-ETFE

Dwyer Instruments Sensors, SBLT2 Series

SBLT2-20-60-ETFE

Dwyer Instruments Sensors, SBLT2 Series
Submer- Sible Level Transmitter 20
MFG Item Number
SBLT2-20-60-ETFE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SBLT2 Series
Item #
SBLT2-20-60-ETFE
Submer- Sible Level Transmitter 20

SBLT2 Series Information

Specifications

Specifications
Manufacturer Part Number SBLT2-20-60-ETFE
Manufacturer Dwyer Instruments
Product Series SBLT2
Family Series Dwyer Instruments Sensors, SBLT2 Series
Description Submer- Sible Level Transmitter 20 PSI Pressure Range 4-20 Ma Output 60 Foot Length Of Etfe Cable
Float Type Submersible
Mounting Cable Suspended
Connection Type NPT
Composition Stainless Steel
Cable Length 18.3 m
Length 18.3 m
Operating Temperature 0-140 °F
Approvals CE
Net Weight 4.75 lbs
Gross Weight 4.75 lbs