Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SBUBC618K
Eaton's B-Line series Enclosures
Unit Bonding Conductor, 5/PK, 18in.L,
MFG Item Number
79903839253
This item cannot be canceled or returned
Description
Unit Bonding Conductor, 5/PK, 18in.L,
Specifications
Specifications
| Manufacturer Part Number |
79903839253 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Unit Bonding Conductor, 5/PK, 18in.L, Includes Aluminum Joint Compound, 6AWG Grn/Ylw w/ 1/4in. Ring Terminals |
| Accessory Type |
Bonding Conductor |
| Material |
Copper |
| Net Weight |
1.08 lbs |
| Gross Weight |
1.45 lbs |
SBUBC618K
Eaton's B-Line series Enclosures