Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC10
CONN, SPEAKON JK,SDR TYPE,PANEL MT,10 PK
This item cannot be canceled or returned
Description
CONN, SPEAKON JK,SDR TYPE,PANEL MT,10 PK
Specifications
Specifications
| Manufacturer Part Number |
SC10 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Connectors, Speakon Jack, Solder Type,Panel Mount, 10 Pack |
| Style |
Audio/Video Module |
| Type |
Speakon |
| Comments |
10-pack |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SC10
Bryant Electric Jacks