Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCK1-BK-BP
OS/VS310U Sensor Color Kit, BK
MFG Item Number
SCK1-BK-BP
This item cannot be canceled or returned
Description
OS/VS310U Sensor Color Kit, BK
Specifications
Specifications
| Manufacturer Part Number |
SCK1-BK-BP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton sensor color change kit, Black, Used with sensor |
| Type |
Color change kit |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SCK1-BK-BP
Eaton Switches