The store will not work correctly when cookies are disabled.
-
04220
Simpson Electric Panel Meters & Gauges, Round Series
Product Description
Panel Meter, 0-100uADC, 2.5in., Self-
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
0-100 |
Input Signal |
50 µA DC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
-
05580
Simpson Electric Panel Meters & Gauges, Round Series
Product Description
Panel Meter, 0-1mADC, 2.5in., Self-
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
0-1 |
Input Signal |
1 mA DC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
-
X8100-7
Cooper Plugs & Receptacles, Round Series
Product Description
Receptacle, Male, 12P, 16AWG, 5A, 600V,
Specifications
Specifications
Style |
Round |
Connector Type |
Receptacle |
Gender |
Male Receptacle |
Poles |
12 |
Contacts |
12 |
Wire Gauge (AWG) |
16 |
Current Rating |
5 A |
Nominal Voltage |
600 VAC |
Polarized |
Yes |
Cable Type |
Control |
Safety Chain |
No |
Receptacle Cover |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
07100
Simpson Electric Panel Meters & Gauges, Round Series
Product Description
Panel Meter, 0-10VDC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-10 |
Input Signal |
10 VDC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
08460
Simpson Electric Panel Meters & Gauges, Round Series
Product Description
Panel Meter, 0-100VAC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-100 |
Input Signal |
100 VAC |
Accuracy |
3 % |
Operating Temperature |
-4-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
00120
Simpson Electric Panel Meters & Gauges, Round Series
Product Description
Panel Meter, 0-100ADC, 3.5in., 50mVDC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-100 |
Input Signal |
50 mVDC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
X8122-40
Cooper Plugs & Receptacles, Round Series
Product Description
F CONN RD 10ft. #10-4C SOW
Specifications
Specifications
Style |
Round |
Connector Type |
Plug |
Gender |
Female Plug |
Poles |
4 |
Contacts |
4 |
Wire Gauge (AWG) |
10 |
Current Rating |
20 A |
Nominal Voltage |
600 VAC |
Polarized |
Yes |
Cable Type |
SO |
Length |
10 " |
Safety Chain |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
01060
Simpson Electric Panel Meters & Gauges, Round Series
Product Description
Panel Meter, 0-100AAC, 3.5in., 5AAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-100 |
Input Signal |
5 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
00005
Simpson Electric Panel Meters & Gauges, Round Series
Product Description
Panel Meter, 0-1ADC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-1 |
Input Signal |
1 A DC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
00030
Simpson Electric Panel Meters & Gauges, Round Series
Product Description
Panel Meter, 0-2ADC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-2 |
Input Signal |
2 A DC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
Round
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved