The store will not work correctly when cookies are disabled.
226R-7-12A1
Schneider Relays, 226 Series
MFG Item Number
226R-7-12A1
Availability
Obsolete Item No Longer Available
Product Details
Overview
Solid State Relay, 7A, 140VAC Load,
- Optically Isolated
- Switches up to 7 Amp Loads
- Random Voltage Turn On
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
226R-7-12A1 |
Item Number |
226R-7-12A1 |
Manufacturer |
Schneider |
Product Series |
226 |
Family Series |
Schneider Relays, 226 Series |
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
12 VDC |
Input Polarity |
DC |
Output Voltage |
140 VAC |
Nominal Output Voltage |
120 VAC |
Current Rating |
7 A |
Termination |
PCB Pin |
Output Type |
Triac AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved