303XHXC1-24D
Schneider Relays, 303 RELAYS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

303XHXC1-24D

Schneider Relays, 303 RELAYS Series
In stock
Item Number
303XHXC1-24D
MFG Item Number
303XHXC1-24D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 303 RELAYS Series
Item #
303XHXC1-24D
Latching Relay, SPDT, 30A, 24 VDC,

303 RELAYS Series Information

  • Permanent magnetic latching relay.
  • 0.25 Terminals, solder, or quick connect.
  • Dual coil latching.
  • Self‑maintaining set and reset coils maintain last position without power.
  • AC or DC coils optional blowout magnet.
  • Optional stud, flange or din mount.

Specifications

Specifications
Manufacturer Part Number 303XHXC1-24D
Item Number 303XHXC1-24D
Manufacturer Schneider
Product Series 303 RELAYS
Family Series Schneider Relays, 303 RELAYS Series
Coil Voltage 24 VDC
Contacts SPDT
Mounting Surface
Termination 8 Pin Blade
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 30 A
Enclosed Yes
Max Current 30 A
Approvals UL
RoHS No
Net Weight 0.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved