6425BXXSZB-AC90
Schneider Relays, 6000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6425BXXSZB-AC90

Schneider Relays, 6000 Series
In stock
Item Number
6425BXXSZB-AC90
MFG Item Number
6425BXXSZB-AC90
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 6000 Series
Item #
6425BXXSZB-AC90
Solid State Relay, 25A, 480VAC Load,

6000 Series Information

  • No moving parts which extends service life
  • Vibration resistant which maintains a constant state
  • Front‑facing LED for instant indication of line voltage
  • High breaking capacities
  • Wide input voltage range

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6425BXXSZB-AC90
Item Number 6425BXXSZB-AC90
Manufacturer Schneider
Product Series 6000
Family Series Schneider Relays, 6000 Series
Circuit 2NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 48-480 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 25 A
Termination Blade Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved