712XBXCK1-12V
Schneider Relays, 712 RELAYS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

712XBXCK1-12V

Schneider Relays, 712 RELAYS Series
In stock
Item Number
712XBXCK1-12V
MFG Item Number
712XBXCK1-12V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 712 RELAYS Series
Item #
712XBXCK1-12V
Latching Relay, DPDT, 12A, 12

712 RELAYS Series Information

  • Energy Saving
  • Socket Compatible Models Available
  • Load 1 and Load 2 Indicators
  • Switching Capabilities up to 12 Amps
  • Dual Voltage Coils Eliminate the need to Specify AC or DC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 712XBXCK1-12V
Item Number 712XBXCK1-12V
Manufacturer Schneider
Product Series 712 RELAYS
Family Series Schneider Relays, 712 RELAYS Series
Coil Voltage 12 VAC, 12 VDC
Contacts DPDT
Mounting Plug In
Termination 11 Pin Circular
Enclosure Fully Sealed Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 12 A
Rating @ 220/240/277 VAC 12 A
Enclosed Yes
Max Current 12 A
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.2644 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved