The store will not work correctly when cookies are disabled.
T21-MPG-12K-AAAI
Temprel Inc Thermocouples
In stock
Item Number
T21-MPG-12K-AAAI
MFG Item Number
T21-MPG-12K-AAAI
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
T-Couple, K Type, 0.032in. OD x 12in.,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T21-MPG-12K-AAAI |
Item Number |
T21-MPG-12K-AAAI |
Manufacturer |
Temprel Inc |
Family Series |
Temprel Inc Thermocouples |
Calibration Type |
K |
Junction Type |
Grounded |
Single/Dual Element |
Single |
Input Type |
Probe |
Probe Length |
12 " |
Probe Diameter |
0.03 " |
Sheath Composition |
Inconel |
Probe Max Temperature |
2,150 °F |
Output Type |
Put-on Mini Plug |
Connector Max Temp |
525 °F |
Wire Length |
12 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved