SDP4-24-100LT
SolaHD Power Supplies, SDP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SDP4-24-100LT

SolaHD Power Supplies, SDP Series

SDP4-24-100LT

SolaHD Power Supplies, SDP Series
92W 24V DIN PLASTIC 115/230V
MFG Item Number
SDP4-24-100LT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SDP Series
Item #
SDP4-24-100LT
92W 24V DIN PLASTIC 115/230V

SDP Series Information

  • Ultra slim 15W footprint.
  • No tools required for mounting.
These extra small, efficient units are designed specifically for the industrial environment. Each unit is rated from ‑10°C to 70°C, with no derating necessary until after 60°C. Many extra "industrial" features are standard for the SDP. PowerBoost™ overload circuitry can start up industrial loads (i.e. motors, relays, solenoids and DC‑DC converters), that can cause ordinary power supplies to foldback or shutdown. Each unit contains a DC indicator and front panel adjustment potentiometer. With the Sola SDP series, you can count on a high grade design.
  • PowerBoost industrial overload design.
  • Continuous short circuit protection.

Specifications

Specifications
Manufacturer Part Number SDP4-24-100LT
Manufacturer SolaHD
Product Series SDP
Family Series SolaHD Power Supplies, SDP Series
Description SDP Series Low Power DIN Rail Power Supplies, Input Voltage: 85-132/176-264 Vac, 210 -375 Vdc, Output Voltage: 24 -48 Vdc , Frequency: 47-63 Hz, Output Current Rating 3.8 A
Power 99 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Input Frequency 47-63 Hz
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Overvoltage Protection Yes
Short Circuit Protection Yes
Operating Temperature -14-158 °F
Protection Rating IP20
Approvals CE, CSA, UL
Net Weight 2.3 lbs
Gross Weight 2.3 lbs
Alternatives
ML95.100
ML95.100
Puls Power Supplies, Mini Line Series