Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SEMIX101GD12E4S
Item Number
SEMIX101GD12E4S
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
27890195 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Transistors |
| Description |
IGBT MODULE |
| Type |
Six-Pack |
| Vces |
1,200 VDC |
| Ic |
123 A |
| vges+/- |
20 V |
| Ices Max |
0.3 mA |
| Vge(th) Min/Max |
5-6.5 V |
| Width |
137.8 mm |
| Height |
23 mm |
| Depth |
71.1 mm |
| Net Weight |
0.6371 lbs |
| Gross Weight |
0.6371 lbs |
SEMIX101GD12E4S
Semikron Transistors