SEMIX151GAL12E4S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEMIX151GAL12E4S

Semikron Transistors

SEMIX151GAL12E4S

Semikron Transistors
IGBT,Low Chopper,1200V,150A
Item Number
SEMIX151GAL12E4S
MFG Item Number
27890102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SEMIX151GAL12E4S
IGBT,Low Chopper,1200V,150A

Series Information

Specifications

Specifications
Manufacturer Part Number 27890102
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT,Low Chopper,1200V,150A
Type Single
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 2 mA
Vge(th) Min/Max 5-6.5 V
Width 83.5 mm
Height 23 mm
Approvals UL
Depth 63.5 mm
Net Weight 0.3197 lbs
Gross Weight 0.3307 lbs