SEMIX202GB066HDS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEMIX202GB066HDS

Semikron Transistors

SEMIX202GB066HDS

Semikron Transistors
IGBT, 600V, 274A, DUAL
Item Number
SEMIX202GB066HDS
MFG Item Number
27891110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SEMIX202GB066HDS
IGBT, 600V, 274A, DUAL

Series Information

Specifications

Specifications
Manufacturer Part Number 27891110
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT, 600V, 274A, DUAL
Type Dual
Vces 600 VDC
Ic 207 A
vges+/- 20 V
Ices Max 0.45 mA
Vge(th) Min/Max 5-6.5 V
Width 116.5 mm
Height 23 mm
Depth 61.6 mm
Net Weight 0.5203 lbs
Gross Weight 0.5203 lbs