SEMIX453GB12E4IP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEMIX453GB12E4IP

Semikron Transistors

SEMIX453GB12E4IP

Semikron Transistors
IGBT
Item Number
SEMIX453GB12E4IP
MFG Item Number
27897004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SEMIX453GB12E4IP
IGBT

Series Information

Specifications

Specifications
Manufacturer Part Number 27897004
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT
Type Dual
Vces 1,200 VDC
Ic 450 A
vges+/- 20 V
Ices Max 5 mA
Vge(th) Min/Max 5.2-6.4 V
Width 150 mm
Height 20.5 mm
Approvals UL
Comments With Shunt
Depth 62.4 mm
Net Weight 0.7716 lbs
Gross Weight 0.7716 lbs