SEMIX603GB066HDS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEMIX603GB066HDS

Semikron Transistors

SEMIX603GB066HDS

Semikron Transistors
IGBT, 600V, 720A, DUAL
Item Number
SEMIX603GB066HDS
MFG Item Number
27891132
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SEMIX603GB066HDS
IGBT, 600V, 720A, DUAL

Series Information

Specifications

Specifications
Manufacturer Part Number 27891132
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT, 600V, 720A, DUAL
Type Dual
Vces 600 VDC
Ic 541 A
vges+/- 20 V
Ices Max 0.45 mA
Vge(th) Min/Max 5-6.5 V
Width 149.5 mm
Height 23 mm
Depth 63.5 mm
Net Weight 0.6371 lbs
Gross Weight 0.6371 lbs