Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SEMIX653GD176HDC
IGBT, 1700V, 619A, SIX-PACK
Item Number
SEMIX653GD176HDC
This item cannot be canceled or returned
Description
IGBT, 1700V, 619A, SIX-PACK
Specifications
Specifications
| Manufacturer Part Number |
27890430 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Transistors |
| Description |
IGBT, 1700V, 619A, SIX-PACK |
| Type |
Six-Pack |
| Vces |
1,700 VDC |
| Ic |
438 A |
| vges+/- |
20 V |
| Ices Max |
3 mA |
| Vge(th) Min/Max |
5.2-6.4 V |
| Width |
149.5 mm |
| Height |
20.35 mm |
| Depth |
163 mm |
| Net Weight |
1.9445 lbs |
| Gross Weight |
1.9445 lbs |
SEMIX653GD176HDC
Semikron Transistors