SEMIX854GB176HDS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEMIX854GB176HDS

Semikron Transistors

SEMIX854GB176HDS

Semikron Transistors
IGBT, 1700V, 779A, DUAL
Item Number
SEMIX854GB176HDS
MFG Item Number
27890510
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SEMIX854GB176HDS
IGBT, 1700V, 779A, DUAL

Series Information

Specifications

Specifications
Manufacturer Part Number 27890510
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT, 1700V, 779A, DUAL
Type Dual
Vces 1,700 VDC
Ic 549 A
vges+/- 20 V
Ices Max 4 mA
Vge(th) Min/Max 5.2-6.4 V
Width 182.5 mm
Height 23 mm
Depth 68.5 mm
Net Weight 0.8598 lbs
Gross Weight 0.8598 lbs