The store will not work correctly when cookies are disabled.
-
MFG Item Number
55416.30250
Product Description
CROSSFLOW BLOWER 242mm X 65mm
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
129 |
Power Consumption |
55 W |
Fan Speed |
1,500 RPM |
Max Static Pressure (Pa) |
83 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.34099
Product Description
Twin Fan, 115VAC, 188CFM,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
188 |
Power Consumption |
54 W |
Fan Speed |
1,050 RPM |
Max Static Pressure (Pa) |
108 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55442.50190
Product Description
Fan, 45mm 115VAC 160CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
160 |
Power Consumption |
50 W |
Fan Speed |
2,200 RPM |
Max Static Pressure (Pa) |
80 pa |
Insulation Class |
Class B |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.29089
Product Description
Twin Fan, 115VAC, 174CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
174 |
Power Consumption |
54 W |
Fan Speed |
1,250 RPM |
Max Static Pressure (Pa) |
113 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55444.50000
Product Description
FAN, 40MM 115VAC 81CFM SLEEVE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
71 |
Power Consumption |
18 W |
Fan Speed |
2,200 RPM |
Max Static Pressure (Pa) |
15 pa |
Insulation Class |
Class A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.37070
Product Description
Fan, 65mm 115VAC 150CFM Sleeve
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
150 |
Power Consumption |
65 W |
Fan Speed |
1,400 RPM |
Max Static Pressure (Pa) |
110 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.25170
Product Description
FAN, 65MM 115VAC 110CFM SLEEVE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
114 |
Power Consumption |
49 W |
Fan Speed |
1,700 RPM |
Max Static Pressure (Pa) |
93 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
QG030-353/14
Product Description
FAN, 8in.-16in. 24VDC 91CFM BALL BEARING
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
30 mm |
Nominal Width |
353 mm |
Nominal Depth |
30 mm |
Air Flow |
91 |
Power Consumption |
9.6 W |
Noise Level |
51 |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.32130
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
129 |
Power Consumption |
55 W |
Fan Speed |
1,500 RPM |
Max Static Pressure (Pa) |
83 pa |
Insulation Class |
Class B |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.35031
Product Description
FAN, 65MM 115VAC 150CFM SLEEVE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
150 |
Power Consumption |
65 W |
Fan Speed |
1,400 RPM |
Max Static Pressure (Pa) |
110 pa |
Insulation Class |
Class B |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved