Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 6696

Set Ascending Direction
  1. R4N-2014-23-5120-WTL
    Item Number
    R4N-2014-23-5120-WTL
    MFG Item Number
    R4N-2014-23-5120-WTL
    Product Description
    Industrial relay, 4PDT
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 4PDT
    Mounting Plug In
    Termination Socket
    Enclosure Plastic
    Status Indicator No
    Diode No
    Nominal Coil Voltage 120 VAC
    Bifurcated Contact No
    Mechanical Latch No
    Hazardous Rated No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. RH3B-UL-AC24
    RH3B-UL-AC24
    IDEC Relays, RH Series
    Item Number
    RH3B-UL-AC24
    MFG Item Number
    RH3B-ULAC24V
    Series
    RH
    Product Description
    RELAY, 3PDT, 10A, 24VAC COIL, 11 PIN
    Specifications
    Specifications
    Published Coil Voltage 24 VAC
    Contacts 3PDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 11
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 7.5 A
    Nominal Coil Voltage 24 VAC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. RU4S-A24
    RU4S-A24
    IDEC Relays, RU Series
    Item Number
    RU4S-A24
    MFG Item Number
    RU4S-A24
    Series
    RU
    Product Description
    Relay, 4PDT, 6A, 24VAC Coil,
    Specifications
    Specifications
    Published Coil Voltage 24 VAC
    Contacts 4PDT
    Mounting Plug In
    Termination .110 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 14
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Gold Silver Alloy on Silver
    Rating @ 24/28/30 VDC 6 A
    Rating @ 120 VAC 6 A
    Rating @ 220/240/277 VAC 6 A
    Nominal Coil Voltage 24 VAC
    Max Current 6 A
    Bifurcated Contact No
    Mechanical Latch Yes
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RU4S-A110
    RU4S-A110
    IDEC Relays, RU Series
    Item Number
    RU4S-A110
    MFG Item Number
    RU4S-A110
    Series
    RU
    Product Description
    Relay, 4PDT, 6A, 120VAC Coil,
    Specifications
    Specifications
    Published Coil Voltage 110 VAC
    Contacts 4PDT
    Mounting Plug In
    Termination .110 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 14
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Gold Silver Alloy on Silver
    Rating @ 24/28/30 VDC 6 A
    Rating @ 120 VAC 6 A
    Rating @ 220/240/277 VAC 6 A
    Nominal Coil Voltage 120 VAC
    Max Current 6 A
    Bifurcated Contact No
    Mechanical Latch Yes
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RU4S-A220
    RU4S-A220
    IDEC Relays, RU Series
    Item Number
    RU4S-A220
    MFG Item Number
    RU4S-A220
    Series
    RU
    Product Description
    Relay, 4PDT, 6A, 220-240VAC Coil,
    Specifications
    Specifications
    Published Coil Voltage 220 VAC
    Contacts 4PDT
    Mounting Plug In
    Termination .110 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 14
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Gold Silver Alloy on Silver
    Rating @ 24/28/30 VDC 6 A
    Rating @ 120 VAC 6 A
    Rating @ 220/240/277 VAC 6 A
    Nominal Coil Voltage 240 VAC
    Max Current 6 A
    Bifurcated Contact No
    Mechanical Latch Yes
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. RH3B-UL-AC120
    RH3B-UL-AC120
    IDEC Relays, RH Series
    Item Number
    RH3B-UL-AC120
    MFG Item Number
    RH3B-ULAC120V
    Series
    RH
    Product Description
    RELAY, 3PDT, 10A, 120VAC
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 3PDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 11
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 7.5 A
    Nominal Coil Voltage 120 VAC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. RJ2S-CL-D24
    RJ2S-CL-D24
    IDEC Relays, RJ Series
    Item Number
    RJ2S-CL-D24
    MFG Item Number
    RJ2S-CL-D24
    Series
    RJ
    Product Description
    Relay, DPDT, 8A, 24VDC Coil, Inclft.s
    Specifications
    Specifications
    Published Coil Voltage 24 VDC
    Contacts DPDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 8
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Silver Nickel Alloy
    Rating @ 24/28/30 VDC 4 A
    Rating @ 220/240/277 VAC 8 A
    Nominal Coil Voltage 24 VDC
    Max Current 8 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. RH4B-U-DC48
    RH4B-U-DC48
    IDEC Relays, RH Series
    Item Number
    RH4B-U-DC48
    MFG Item Number
    RH4B-UDC48V
    Series
    RH
    Product Description
    RELAY, 4PDT, 10A, 48VDC
    Specifications
    Specifications
    Published Coil Voltage 48 VDC
    Contacts 4PDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 14
    Status Indicator No
    Push-to-Test Yes
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 7.5 A
    Nominal Coil Voltage 48 VDC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. RV1H-G-D24
    RV1H-G-D24
    IDEC Relays, RV Series
    Item Number
    RV1H-G-D24
    MFG Item Number
    RV1H-G-D24
    Series
    RV
    Product Description
    Replacement Relay, SPDT, 6A, 24V
    Specifications
    Specifications
    Published Coil Voltage 24 VDC
    Contacts SPDT
    Mounting DIN Rail
    Termination PCB Pin
    Status Indicator No
    Nominal Coil Voltage 24 VDC
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 20239-83
    20239-83
    Deltrol Controls Relays, 900 Series
    Item Number
    20239-83
    MFG Item Number
    20239-83
    Series
    900
    Product Description
    Relay, SPDT, 30A, 120VAC, Open
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts SPDT
    Mounting Surface
    Termination Screw Terminals
    Enclosure Open Frame
    Number of Electrical Connections 5
    Status Indicator No
    Push-to-Test No
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 30 A
    Rating @ 120 VAC 30 A
    Rating @ 220/240/277 VAC 30 A
    Nominal Coil Voltage 120 VAC
    Max Current 30 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No