Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 855

Set Ascending Direction
  1. 50039638
    50039638
    Leuze Sensors
    Item Number
    50039638
    MFG Item Number
    50039638
    Product Description
    GSU 06/24-2-S8, Ultrasonic forked
    Specifications
    Specifications
    Operating Voltage 10-30 VDC
    Sensing Type Fork
    Output Type NPN, PNP
    Connection Type 4 Pin M8 Connector
    Status Indicator Yes
    Body Composition Metallic
    Max Load Current 0.1 A
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. RU100U-M18M-UP8X2-H1151
    Item Number
    RU100U-M18M-UP8X2-H1151
    MFG Item Number
    1610010
    Product Description
    Sensor, Ultrasonic
    Specifications
    Specifications
    Diameter 18 mm
    Sensing Range (in) 39.37 "
    Sensing Range (ft) 3.28 '
    Operating Voltage 15-30 VDC
    Sensing Type End
    Configuration 5 Pin 5 Wire
    Status Indicator Yes
    Body Composition Metallic
    Max Load Current 0.15 A
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 50108998
    50108998
    Leuze Sensors
    Item Number
    50108998
    MFG Item Number
    50108998
    Product Description
    DB 18 UP.1-25, 2500, Ultrasonic
    Specifications
    Specifications
    Sensing Type End
    Body Composition Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 50136111
    50136111
    Leuze Sensors, HTU330 Series
    Item Number
    50136111
    MFG Item Number
    50136111
    Series
    HTU330
    Product Description
    HTU330-3500.3/2NK-M12, Ultrasonic
    Specifications
    Specifications
    Diameter 30 mm
    Sensing Range (ft) 0.82-11.48 '
    Operating Voltage 12-30 VDC
    Sensing Type End
    Output Type NPN
    Connection Type 5 Pin M12 Connector
    Status Indicator Yes
    Body Composition Non-Metallic
    Max Load Current 0.1 A
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
  5. 50124273
    50124273
    Leuze Sensors
    Item Number
    50124273
    MFG Item Number
    50124273
    Product Description
    HTU430B-3000.X3/LT4-M12, Ultrasonic
    Specifications
    Specifications
    Diameter 30 mm
    Sensing Range (ft) 0.98-9.84 '
    Operating Voltage 15-30 VDC
    Sensing Type End
    Output Type Push-Pull, PNP
    Connection Type 5 Pin M12 Connector
    Status Indicator Yes
    Body Composition Metallic
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
  6. UB500-18GM75-U-V15
    UB500-18GM75-U-V15
    Pepperl Fuchs Sensors
    Item Number
    UB500-18GM75-U-V15
    MFG Item Number
    133055
    Product Description
    Ultrasonic, 133055
    Specifications
    Specifications
    Sensing Range (in) 1.18-19.68 "
    Carrier Frequency (kHz) 380 kHz
    Operating Voltage 15-30 VDC
    Sensing Type End
    Status Indicator Yes
    Body Composition Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. UB800-18GM40-E4-V1
    UB800-18GM40-E4-V1
    Pepperl Fuchs Sensors
    Item Number
    UB800-18GM40-E4-V1
    MFG Item Number
    205338
    Product Description
    Ultrasonic, 205338
    Specifications
    Specifications
    Sensing Range (in) 1.96-31.49 "
    Carrier Frequency (kHz) 255 kHz
    Operating Voltage 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Body Composition Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. UC4000-30GM-IUR2-V15
    UC4000-30GM-IUR2-V15
    Pepperl Fuchs Sensors
    Item Number
    UC4000-30GM-IUR2-V15
    MFG Item Number
    104094
    Product Description
    Ultrasonic, 104094
    Specifications
    Specifications
    Sensing Range (in) 7.87-157.48 "
    Carrier Frequency (kHz) 85 kHz
    Operating Voltage 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Body Composition Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. UC500-30GM-E6R2-V15
    UC500-30GM-E6R2-V15
    Pepperl Fuchs Sensors
    Item Number
    UC500-30GM-E6R2-V15
    MFG Item Number
    102157
    Product Description
    Ultrasonic, 102157
    Specifications
    Specifications
    Sensing Range (in) 1.18-19.68 "
    Carrier Frequency (kHz) 380 kHz
    Operating Voltage 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Body Composition Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BUS003F
    BUS003F
    Balluff Sensors, Ultrasonic Sensors Series
    Item Number
    BUS003F
    MFG Item Number
    BUS003F
    Series
    Ultrasonic Sensors
    Product Description
    BUS M30M1-XC-20/130-S92K
    Specifications
    Specifications
    Diameter 30 mm
    Sensing Range (in) 7.87-78.74 "
    Sensing Range (ft) 0.7-6.6 '
    Operating Voltage 9-30 VDC
    Sensing Type End
    Output Type 0-10 V, 4-20 mA
    Connection Type 5 Pin M12 Connector
    Body Composition Metallic
    IP Rating IP67