SIBLS-RD
RIB,Relay In A Box,Functional Devices Switches, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SIBLS-RD

RIB,Relay In A Box,Functional Devices Switches, RIB Series
In stock
Item Number
SIBLS-RD
MFG Item Number
SIBLS-RD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, RIB Series
Item #
SIBLS-RD
Enclosed Switch 30Vac/dc Max

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SIBLS-RD
Item Number SIBLS-RD
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series RIB
Family Series RIB,Relay In A Box,Functional Devices Switches, RIB Series
Blister Pack No
Circuit Configuration (ON)-OFF-(ON)
Shape Rectangular
Legend on Switch No
Terminal Type Wire Leads
Rating (A) @ 24-30 VDC 5 A
Actuator Color Red
Illuminated Yes
Lamp Type LED
NEMA Rating NEMA 1
Approvals UL
Net Weight 0.345 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved